BROADCOM Broadcom LED Display, 8 Digits, Red HDSP-2112

Sebelum PPN:
Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Avago HDSP-210x, HDSP-211x, and HDSP-250x 8-digit alphanumeric displays. These 8-digit, 5x7 dot matrix, programmable 5mm high LED displays are housed in a standard 28-pin DIL package. They offer X-stackability, a 128-ASCII character set, 16 user-definable characters, programmable functions, multiple dimming/blinking levels, and a microprocessor bus interface. Applications include industrial instrumentation, test equipment, communications equipment, computer peripherals, portable data entry, and medical equipment.
Feature
Specification
Display Type = Dot Matrix Number of Characters = 8 LED Color = Red Dominant Wavelength = 626 nm Character Width = 2.7 mm Character Height = 4.8 mm Mounting Type = Through-Hole Mounting External Dimensions Depth = 5.3 mm Decoder Included = Yes Luminous Intensity = 7.5 mcd Surface Color = Black Operating Temperature Range = -45 to +85°C

Ulasan Produk

Tidak ada ulasan