BROADCOM Broadcom LED Display, Single Digit, Green, Numeric Display, 7 Segment, HDSP-F503

Sebelum PPN:
Rp149.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-digit, 7-segment green LED display. Broadcom (Avago Technologies) offers a single-digit, 7-segment green LED display product. Various character heights are available.
Feature
Specification
Display Type = 7 Segment Number of Characters = 1 LED Color = Green Number of Segments = 7 Dominant Wavelength = 571 nm Character Width = 5.6 mm Character Height = 10.2 mm Common Connection = Cathode Mounting Type = Through-Hole Mounting Outer Dimensions Depth = 6.4 mm Luminous Intensity = 3.5 mcd Surface Color = Gray Forward Voltage = 2.1 V Operating Temperature Range = -40 to +100°C

Ulasan Produk

Tidak ada ulasan