BROADCOM Broadcom LED Display, Single Digit, Red, Numeric Display, 7 Segment, HDSP-U203

Sebelum PPN:
Rp15.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-digit 7-segment red LED display. This is a single-digit 7-segment red LED display product from Broadcom (Avago Technologies). We offer a variety of character heights. Some products have the decimal point positioned on the left, others on the right.
Feature
Specification
Display Type = 7 Segment Number of Characters = 1 LED Color = Red Number of Segments = 7 Dominant Wavelength = 626 nm Character Width = 4 mm Character Height = 8 mm Common Connection = Cathode Mounting Type = Through-Hole Mounting Outer Dimensions Depth = 5 mm Luminous Intensity = 5.4 mcd Surface Color = Gray Forward Voltage = 2 V Decimal Point Position = Right Side °C

Ulasan Produk

Tidak ada ulasan