HARWIN HARWIN Jumper M7566-05, Female, Straight, Red, Top Opening, 2-Pole, 1 Row, 2.54mm Pitch

Sebelum PPN:
Rp55.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2.54mm Top-Opening Jumper (Shunt). Harwin's top-opening 2.54mm pitch jumper socket (shunt) is ideal for use with M20 product pin headers (typical part numbers: 745-7040). Also available in SMT (typical part numbers: 681-2880) and snap-on (typical part numbers: 547-3166). The top-opening design allows for the use of test probes. The twin-beam contacts ensure high reliability. The compact design allows for side-by-side or vertical use.
Feature
Specification
Type = Top Opening Number of Positions = 2 Pitch = 2.54mm Male/Female = Female Color = Red Number of Rows = 1 Length = 6.3mm Width = 5mm Depth = 2.3mm Contact Material = Phosphor Bronze Surface Treatment: Contact = Gold Orientation = Straight Maximum Contact Resistance = 25mΩ

Ulasan Produk

Tidak ada ulasan