HARWIN HARWIN Jumper M7571-05, Female, Straight, Blue, Top Opening, 2-Position, 1 Row, 2.54mm Pitch

Sebelum PPN:
Rp6.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Top-Opening Jumper Socket (2.54 mm). This 2.54 mm top-opening jumper socket is a 2-pole jumper link that can be end- or side-stacked on a 2.54 mm grid. This 2.54 mm top-opening jumper link plug (3 A rating, 0.635 mm square/round post, 5.84 mm length, 2.54 mm pitch) features a tapered entry for pin insertion, high-pressure double-sided gold-plated contacts, and a blue glass-filled polyester housing (UL94V-0). Typical applications for this top-opening jumper socket (2.54 mm) include bus connections, programming, and replacement.
Feature
Specification
Type = Top opening Number of positions = 2 Pitch = 2.54mm Male/female = Female Color = Blue Number of rows = 1 Surface treatment: Contact = Gold Orientation = Straight Maximum contact resistance = 30mΩ

Ulasan Produk

Tidak ada ulasan