HARWIN HARWIN PCB Socket, 120 Pole, 2mm, 4 Row, Through Hole Mounting

Sebelum PPN:
Rp689.900 - Rp23.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PC/104 Plus Connectors and Headers. A bus connector product compatible with the PC104 industry standard for embedded PC applications, designed for stacking boards with a common bus. Supports PCI bus.
Feature
Specification
Number of poles = 120 Number of rows = 4 Pitch = 2mm Type = Socket strip Mounting type = Through hole mounting Connection direction = Straight Termination method = Solder Rated current = 12A Contact material = Bronze

Ulasan Produk

Tidak ada ulasan