HARWIN HARWIN PCB Socket, 12-pole, 1.25mm, 2-row, Through-hole Mounting

Sebelum PPN:
Rp429.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Harwin 1.25mm Gecko Series PCB Sockets. These Gecko series 1.25mm pitch PCB sockets feature high-density 1.25mm pin spacing and a low-profile, miniature design, providing high performance, reliability, and PCB space savings. The Gecko PCB socket housings feature keyed polarization for precise mating and can withstand extreme temperatures from -65 to +150°C. The Gecko 1.25mm PCB sockets' reliable four-finger beryllium copper contacts ensure signal integrity is not compromised even when the connector is used in high-vibration/high-shock environments. These PCB sockets are available in a variety of contact positions and in through-hole or surface-mount configurations.
Feature
Specification
Number of Positions = 12 Number of Rows = 2 Pitch = 1.25mm Type = Wire-to-Board Mounting Type = Through-Hole Mounting Connection Direction = Straight Termination Method = Solder Rated Current = 2.8A Rated Voltage = 250V Series = Gecko Contact Material = Bronze

Ulasan Produk

Tidak ada ulasan