HARWIN HARWIN Jumper M7682-05, Female, Straight, Black, Top Closed, with Handle, 2-pole, 1 Row, 2.54mm Pitch

Sebelum PPN:
Rp8.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Harwin M20 Series 2.54 mm Jumper Sockets. M20 Series 2.54 mm top-blocked jumper sockets or shunts can be inserted into M20 Series dual-row pin headers to allow on-board configuration. The M20 jumper socket housings are color-coded and feature handles for easy insertion and removal. The jumper socket footprint is small enough to allow side stacking or end-to-end stacking. These 2.54 mm M20 jumpers are highly reliable with up to 300 versatile operations. Manufacturer Part Numbers M7681-05 → M7683-05: with 14 mm flexible handle; Manufacturer Part Numbers M7685-05 → M7687-05: with 10 mm flexible handle; Manufacturer Part Number M7967-05: with solid handle
Feature
Specification
Type = Top Closed, with Handle Number of Positions = 2 Pitch = 2.54mm Gender = Female Color = Black Number of Rows = 1 Length = 14mm Width = 5mm Depth = 2.4mm Contact Material = Phosphor Bronze Surface Treatment: Contact = Gold Orientation = Straight Maximum Contact Resistance = 25mΩ

Ulasan Produk

Tidak ada ulasan