HARWIN HARWIN PCB Connection Pin Header 20-way 1.25mm 2-row G125-MS12005L3P

Sebelum PPN:
Rp349.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dual-row male SMT connector, SMT retaining and mating - 20 positions (10 + 10). Supplied in tape strip with pick-and-place caps. High-reliability Gecko connector system with 1.25 mm pitch.
Feature
Specification
Series = Gecko Pitch = 1.25mm Number of Positions = 20 Number of Rows = 2 Connection Direction = Straight Shrouded/Unshrouded = Shrouded Connector System = Board-to-Board, Wire-to-Board Termination Method = Solder Surface Treatment: Contact = Gold Rated Current = 2.0A Rated Voltage = 600 -> 0 V

Ulasan Produk

Tidak ada ulasan