HARWIN HARWIN Jumper M50-2000005, Female, Straight, Black, Jumper Socket, 2-pole, 1-row, 1.27mm pitch

Sebelum PPN:
Rp7.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Top-closed jumper socket or shunt with handle, black housing, gold finish. Highly reliable and versatile, up to 300 operations. Alternative to DIP switches for configuration.
Feature
Specification
Type = Jumper Socket Number of Positions = 2 Pitch = 1.27mm Gender = Female Color = Black Number of Rows = 1 Length = 2.5mm Width = 1.25mm Depth = 5.5mm Series = M50 Contact Material = Copper Alloy Surface Treatment: Contact = Gold Orientation = Straight Maximum Contact Resistance = 20MΩ

Ulasan Produk

Tidak ada ulasan