HARWIN HARWIN PCB Socket, 20 Position, 2.54mm, 2 Row, Surface Mount

Sebelum PPN:
Rp589.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Harwin M20 Series 2.54mm PCB SMT Socket Connector. This M20 series 2.54mm pitch SMT mount wire-to-board socket connector features an industry-standard, space-saving, compact design. This M20 series 2.54mm SMT socket features a dual entry design, allowing it to be used with either top or bottom entry. The socket used in this M20 SMT socket is made of phosphor bronze with a dual beam design. It offers high durability, repeatable retention, and a reliable electrical connection, making it a highly reliable connector. This M20 SMT connector is a versatile solution ideal for a variety of applications, including consumer electronics, drives and controls, industrial monitoring, and personal computers.
Feature
Specification
Number of poles = 20 Number of rows = 2 Pitch = 2.54mm Type = Socket Strip Mounting Type = Surface Mount Connection Direction = Straight Termination Method = Solder Rated Current = 12A Contact Material = Bronze

Ulasan Produk

Tidak ada ulasan