BRAINBOXES Brainboxes Ethernet Switch, ED-549

Sebelum PPN:
Rp15.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BrainboxesBrainboxes Ethernet switches have eight analog inputs, suitable for high-precision measurement of voltage and current. Most real-world parameters are measured using sensors with analog output sensors. The Brainboxes Ethernet switch receives these real-world signals and converts them into data on the network. The Brainboxes switch provides a suite of APIs and sample code for communicating with the device using the Microsoft .NET Framework, Visual Basic, C#, C++, Java, JavaScript, and PHP. The device can be configured and secured from a web browser and installed as a COM port on a Windows PC for full backward compatibility, essential for legacy applications. The media converter is CE certified. Features and BenefitsIndividually configurableFactory floor process control and automationIntegrated DIN-rail mountingInstant monitoring from any web browserProgrammable gain amplifier allows full resolution measurement down to 75 mVOperating temperature range: -30 to 80°CApplicationsFactory floorVehiclesMarine industriesCertificationsCE
Feature
Specification
Operating temperature Max = +80°C Operating temperature Min = -30°C

Ulasan Produk

Tidak ada ulasan