HARWIN HARWIN Pin Header 32-pole 2.54mm 1-row D01-9923246

Sebelum PPN:
Rp20.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Minus and Through Pin Headers. 0.1" (2.54 mm) pitch single in-line headers with minus and through connections. Easily cut or snap to size for use with appropriate SIL sockets to form plug and socket pairs. Also suitable for direct soldering to PCB. Body Material: Glass-filled polyester. Flammability rating: UL94V-0.
Feature
Specification
Series = D01-99 Pitch = 2.54mm Number of Positions = 32 Number of Rows = 1 Connection Direction = Straight Shrouded/Unshrouded = Unshrouded Mounting Type = Through-Hole Mounting Termination Method = Solder Surface Treatment: Contact = Tin Rated Current = 1.5A

Ulasan Produk

Tidak ada ulasan