HARWIN HARWIN Pin Header 10-way 1.27mm 1-row M52-040023V1045

Sebelum PPN:
Rp15.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unshrouded headers. M50-350/360/390 series unshrouded headers mate with M50-300/310/311/315/320 series sockets (representative part numbers: 681-0692 681-0692 ). M52-xxxxxxP/S/V/Wxxxx series unshrouded headers mate with M52-500/505/510/515 series sockets (representative part numbers: 681-3023 681-3023 ).
Feature
Specification
Series = Archer M52 Pitch = 1.27mm Number of Positions = 10 Number of Rows = 1 Connection Direction = Straight Shrouded/Unshrouded = Unshrouded Connector System = Board-to-Board Termination Method = Solder Surface Treatment: Contact = Gold Current Rating = 1.0A

Ulasan Produk

Tidak ada ulasan