HARWIN HARWIN Connector Housing 12 poles Pitch: 1.25mm 2 rows G125-2041296L0

Sebelum PPN:
Rp439.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Harwin 1.25mm Gecko Series Crimp Socket Housings. These Gecko series 1.25mm pitch wire-to-board crimp socket housings feature high-density 1.25mm pin spacing and a low-profile, miniature design, providing high performance, reliability, and PCB space savings. These Gecko crimp socket housings feature a rear potting wall for enhanced strain relief and can withstand extreme temperatures from -65°C to +150°C. The crimp housing's three-position polarity prevents mismating. The number 1 contact position is also marked on the housing. Contacts for these Gecko crimp housings are sold separately (see typical part numbers 909-4240).
Feature
Specification
Number of positions = 12 Number of rows = 2 Pitch = 1.25mm Gender = Female Mounting type = Cable mount Series = Gecko Compatible products = Crimp contact G125-0010005, Crimp contact G125-0020005 Connection direction = Straight Length = 10.05mm Width = 4.9mm Housing material = Polyamide

Ulasan Produk

Tidak ada ulasan