Banner Banner 1 Button Confirmation Optical Touch Button, Black, Yellow, STB Series

Sebelum PPN:
Rp7.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Banner Optical TouchBanner STB Series touch buttons require no physical pressure to operate, eliminating the stress on the hand, wrist, and arm associated with repetitive switch actuation. They offer an alternative to mechanical push buttons and capacitive touch switches. These optical touch buttons break the button's infrared detection beam when a finger is within the switch's "touch area." Features and Benefits: NO/NC contact configuration; 4-pin M12 connection; 2m cable length; Continuous internal self-checking operation; Versatile redundant microcontroller-based photoelectric touch buttons; Excessive gain cuts through heavy dirt; Immune to ambient light, EMI, and RFI interference; LED power, output, and fault indicators; Panel mounting certification; CE certified; UL listed; IP66 rating
Feature
Specification
Series = STB Contact Configuration = SPDT Number of Push Buttons = 1 Push Button Actuation = Momentary Mounting Type = Panel Mount Supply Current = 75mA IP Rating = IP66 Length = 69mm Width = 74mm Depth = 51mm Dimensions = 69 x 74 x 51mm

Ulasan Produk

Tidak ada ulasan