APEM APEM Joystick, 2 Axis

Sebelum PPN:
Rp8.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
M Series Resistive Joystick. The M Series miniature joystick is the world's best-selling joystick for CCTV systems. This low-profile potentiometer controller provides precise multi-axis fingerprint positioning control. Features and Benefits: Potentiometer sensing, high accuracy. Low profile. Shallow depth behind the panel. 1,000,000 rotation life. Product Application Information: This joystick's low-profile design makes it ideal for CCTV systems, network/IP cameras, remote controls, and power wheelchairs. It is also used in ROVs, factory automation, and medical equipment.
Feature
Specification
Number of Axes 2 Switch Technology Handle Potentiometer Type Button Joystick Travel ±28° Mechanical Life 7 10 6 Operations Operating Temperature Min -10°C Operating Temperature Max +85°C Operating Temperature Range -10 +85°C

Ulasan Produk

Tidak ada ulasan

Halaman Terkait