NIDEK Drive Technology NIDEK Drive Technology Digital Counter DT-601CG DT-601CG-DC

Sebelum PPN:
Rp14.999.900
Spesifikasi
Input1-phase input (individual / command)
Number of Digits4 digits
Output2-stage preset output
Power SupplyDC power supply (12 to 24 VDC)
ROHS Directive (Corresponding to 10 Substances)Correspondence
SwitchDigital: 4-digit input

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* New design with front drip-proof specifications (equivalent to IP66) suitable for food and pharmaceutical production lines. * Free power supply of AC85 to 264V. DC12 to 24V type also available. * Supports various inputs and outputs, and meets a wide range of measurement environments. * Compliant with RoHS directive.

Ulasan Produk

Tidak ada ulasan