WELWYN Welwyn Wirewound Resistor 10.5W 33Ω ±5%, W23-33RJI

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance33Ω

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Resistance = 33 Ω
Rated power = 10.5W
Tolerance = ±5%
Technology = Wirewound Series = W20
Temperature coefficient = ±200ppm/°C
Operating temperature Min = -55°C
CECC certified Suitable for harsh environments Impervious lead-free enamel coating Optimal overload characteristics for protection circuits High stability and reliability High power dissipation available in various sizes

Ulasan Produk

Tidak ada ulasan