Vishay Foil Resistors Vishay Foil Resistors SMD Resistor, 5kΩ, 0805 (2012M), 0.2W Y16245K00000T9R

Sebelum PPN:
Rp75.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Resistance = 5kΩ
Technology = Foil Package/Case = 0805 (2012M)
Tolerance = ±0.01%
Rated power = 0.2W
Temperature coefficient = ±0.2ppm/°C
Series = VSMP
Operating temperature Min = -65°C
Operating temperature Max = +150°C
VSMP Series Ultra High Precision Z Foil SMD Chip Resistors. VSMP Series ultra high precision Z foil surface mount chip resistors offer proven reliability and excellent stability in a variety of environmental conditions. VSMP's full wraparound terminals ensure safe handling during the manufacturing process and provide stability over multiple thermal cycles. Applications for VSMP resistors include: Automatic Test Equipment (ATE), Precision Instrumentation, Lab, Industrial & Medical Applications, Audio, EB Applications, Military & Aerospace Applications, Airborne, Downhole Instrumentation, Communications, and more.

Ulasan Produk

Tidak ada ulasan