Vishay Foil Resistors Vishay Foil Resistors SMD Resistor, 500 Ohm, 1206 (3216M), 0.3W Y1625500R000T9R

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Resistance = 500Ω
Technology = Foil Package/Case = 1206 (3216M)
Tolerance = ±0.01%
Rated power = 0.3W
Temperature coefficient = ±0.2ppm/°C
Series = VSMP
Operating temperature Min = -55°C
Operating temperature Max = +150°C
1206 Format VSMP Series Ultra High Precision Z-Foil SMD Chip Resistors. VSMP series ultra high precision Z-Foil wraparound surface mount chip resistors provide high reliability and extremely stable performance under various environmental conditions. This VSMP features full wraparound termination to ensure safe operation during the manufacturing process and stable performance under repeated high and low temperature conditions. Applications for VSMP resistors: Automatic Test Equipment (ATE), Precision Metrology, Lab, Industrial and Medical Applications, Audio, EB Applications, Military and Aerospace Applications, Downhole Metrology, Communications, etc.

Ulasan Produk

Tidak ada ulasan