Vishay Foil Resistors Vishay Foil Resistors SMD Resistor, 3kΩ, 0603 (1608M), 0.1W Y16363K00000T9R

Sebelum PPN:
Rp79.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Resistance = 3kΩ
Technology = Foil Package/Case = 0603 (1608M)
Tolerance = ±0.01%
Rated power = 0.1W
Temperature coefficient = ±0.2ppm/°C
Series = VSMP
Operating temperature Min = -55°C
Operating temperature Max = +125°C
VSMP Series Ultra-Precision Z-Foil Wraparound SMD Chip Resistors. VSMP series ultra-precision Z-Foil wraparound surface mount chip resistors provide high reliability and extremely stable performance under various environmental conditions. VSMP full wraparound terminations ensure safe handling during manufacturing process and maintain stability even under repeated thermal stresses. Applications for VSMP resistors: Automatic Test Equipment (ATE), Precision Metrology, Lab, Industrial & Medical Applications, Audio, EB Applications, Military & Aerospace Applications, Downhole Metrology, Communications, etc.

Ulasan Produk

Tidak ada ulasan