Vishay Foil Resistors Vishay Foil Resistors Trimmer Potentiometer 100Ω Through Hole 21 Turn Y4053100R000J0L

Sebelum PPN:
Rp96.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maximum resistance = 100Ω
Mounting Type = Through Hole Number of Turns = 21
Orientation = Top adjustment rated power = 0.25W
Series = 1240
Termination Style = Solder Pin Tolerance = ±5%
Temperature coefficient = ±10ppm/°C
Length = 6.35mm
Operating temperature Min = -55°C
Operating temperature Max = +150°C
Accutrim 1240 Series (RJ26 Type). Accutrim(TM) 1240 Series (RJ26 Type) ultra-precision Bulk Metal® foil resistors maintain proven reliability and extremely consistent performance under a variety of environmental conditions. Accutrim(TM) 1240 square trimming potentiometers are designed to exceed the requirements of MIL-PRF-39035 Char. H by providing a multi-directional output with a smooth surface. The 1240 series features a virtually backlash-free adjustment mechanism that allows both quick and accurate setting and precise maintenance of the desired setting.

Ulasan Produk

Tidak ada ulasan