onsemi onsemi Signal Filter Surface Mount NUF6401MN Series 3000MHz 3mm -40°C +85°C Solder Pad 3 x 1.35 x 1mm

Sebelum PPN:
Rp19.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series = NUF6401MN
Mounting Type = Surface Mount Operating Frequency = 3000MHz
Termination Style = Solder Pad Dimensions = 3 x 1.35 x 1mm
Depth = 1.35mm
Height = 1mm
Length = 3mm
Operating temperature Max = +85°C
Operating temperature Min = -40°C
EMI Filter Array with ESD Protection. Integrated filter array designed for wireless applications to suppress EMI/RFI noise. Includes ESD protection for ESD surges up to 15 kV

Ulasan Produk

Tidak ada ulasan