SWITCHCRAFT Switchcraft, Phone Connector 2.5 mm Cable Mount Mono

Sebelum PPN:
Rp319.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Male/Female = Male Size = 2.5mm
Mounting Type = Cable Mount Type = Mono Connection Direction = Straight Termination Method = Solder Surface Treatment: Contact = Nickel Rated Current = 125mA
Housing Material = Copper Alloy Voltage Rating = 125 V ac
Color = Black Contact Material = Copper Alloy Number of poles = 2
2.5 mm Micro Plug. Connector nose is nickel plated as standard. These subminiature telephone plugs are very small, rugged and can be wired for open or closed circuit operation and mate with TR24 jacks. Internally keyed insulation interlocks all parts and jack tip springs provide a secure grip on the mating plug. All models are reliable and of superior quality.

Ulasan Produk

Tidak ada ulasan