SWITCHCRAFT Switchcraft HDMI Connector Male Standard Connection Direction: Straight DCC-HDMIT-310

Sebelum PPN:
Rp1.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Male/Female Male Size Standard Contact Material Copper Alloy Surface Treatment: Gold over Nickel Contact Connection Direction Straight Termination Method Feedthrough Rated Current 500mA
Rated voltage 300 ac
Housing material: Thermoplastic Color: Black Operating temperature: Max +80°C
Operating temperature Min -20°C
Switchcraft HDMI Weatherproof Connectors. This range of HDMI weatherproof connectors from Switchcraft offers excellent ingress protection when fully mated, making them suitable for harsh environments and outdoor applications. These rugged, reliable connectors are easy to assemble and field repairable, making them ideal for a variety of data transmission applications, from military or industrial GPS devices to medical data carts. Features and Benefits: RoHS compliant, UV F1 compliant housing, UL94V-0 flammability rating, minimum insulation resistance: 10 MΩ (mated), maximum contact resistance: 50 MΩ. Features and Benefits:

Ulasan Produk

Tidak ada ulasan