SWITCHCRAFT Switchcraft DC Power Socket 5.0A 30.0V L722RAS

Sebelum PPN:
Rp479.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DC Power Connector Type = DC Socket Rated Current = 5.0A
Connection Orientation = Right Angle Rated Voltage = 30.0 V
Length = 26.3mm
Mounting Type = Panel Mount
IP protection rating = IP68
Pin diameter = 2mm
Surface treatment: Contact = Silver Contact material = Copper alloy
DC Power Socket IP68 rated. Ideal for outdoor power sources requiring weatherproof connections Long bushings allow for mounting in thicker panels Molded split centre pin for secure retention of mating plug

Ulasan Produk

Tidak ada ulasan