HAMMOND Hammond Enclosure Accessories Belt Clip Polyamide Grey, 10mm x 29mm x 48mm

Sebelum PPN:
Rp129.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type = Belt clip Length = 29mm
Compatible with: 1599 Handheld Case Depth: 48mm
Material = Polyamide Dimensions = 28.82 x 47.93 x 10mm
Height = 10mm
Color = Gray Handheld Device Case. A stylishly shaped and ergonomically designed enclosure intended for use as a handheld device case. The enclosure's extra deep top and very thin base are designed to enhance aesthetics and provide flexibility and assembly efficiency for the user. Molded from ABS plastic Recessed top for membrane display and keypad Lap joint construction prevents dust, dirt and splash ingress, IP54 Two keyhole knockouts molded into the inside of the base for easy wall mounting

Ulasan Produk

Tidak ada ulasan