HAMMOND Hammond Case for Electronics 89 x 422 x 457mm Aluminum Black

Sebelum PPN:
Rp10.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = Aluminum Depth = 89 mm
Width = 422 mm
Height = 457 mm
Dimensions = 89 x 422 x 457mm
Color = Black
The Hammond RM Series is a rack mountable equipment enclosure suitable for desk top or rack mount applications. The enclosure is ruggedly constructed yet lightweight with all aluminum components. Enclosure is black in color. Available with or without rack mount brackets Front and rear panels are interchangeable Enclosure has a durable, textured black powder coat finish

Ulasan Produk

Tidak ada ulasan