HAMMOND Hammond General-purpose box, ABS resin, height: 23 mm, depth: 86 mm 1591XXMGY

Sebelum PPN:
Rp229.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = ABS plastic Depth = 86 mm
Height = 23 mm
Width = 56 mm
Dimensions = 86 x 36 x 23mm
IP protection rating = IP54
Flange = None Series = 1591
Hammond 1591XX series are multi-purpose enclosures, ideal for horizontal mounting of PCBs. Strong and grooved lid and box construction provide dust and splash proof protection. Designed to meet IP54 standards. Material used for enclosure ABS plastic

Ulasan Produk

Tidak ada ulasan