HY Electronic Corp HY Electronic Corp General Purpose Rectifier Diode, 1A, 400V Surface Mount, 2-Pin DO-214AC (SMA) Silicon Junction 1.1V

Sebelum PPN:
Rp9.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting Type = Surface Mount Package Type = DO-214AC (SMA)
Maximum continuous forward current = 1A
Peak reverse repetitive voltage = 400V
Diode Configuration = Single Rectifier Type = General Purpose Diode Type = Rectifier Pin Count = 2
Maximum forward drop voltage = 1.1V
Number of elements per chip = 1
Diode Technology = Silicon Junction Peak Non-Repetitive Forward Surge Current = 30A
Standard Recovery Rectifier, HY Electronic (Cayman) Limited. Plastic silicon rectifiers from HY Electronics (Cayman) ltd tend to vary in reverse voltage from 400 to 1000 V (@ 1 to 6 A) and are available in JEDEC or surface mount packages. These rectifiers feature low voltage drop, low reverse leakage current and produce high current power. . Diffused junction Polarity: Color band indicates cathode Suitable for surface mount (SMA versions only) and through hole (JEDEC) applications JEDEC / SMT Package: Molded plastic material is UL94V-0 recognized

Ulasan Produk

Tidak ada ulasan