onsemi onsemi Rectifier Diode, 2A, 200V Surface Mount, 2-Pin DO-214AA (SMB) Silicon Junction 900mV

Sebelum PPN:
Rp89.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting Type = Surface Mount Package Type = DO-214AA (SMB)
Maximum continuous forward current = 2A
Peak reverse repetitive voltage = 200V
Diode Configuration = Single Rectifier Type = Switching Diode Type = Rectifier Pin Count = 2
Maximum forward voltage drop = 900mV
Number of elements per chip = 1
Diode Technology = Silicon Junction Peak Reverse Recovery Time = 20ns
Peak non-repetitive forward surge current = 50A
Rectifier Diode, 2A to 9A, Fairchild Semiconductor

Ulasan Produk

Tidak ada ulasan