onsemi onsemi Fast Recovery Rectifier Diode, 8A, 600V Through Hole, 3-Pin TO-220

Sebelum PPN:
Rp399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting Type = Through Hole Package Type = TO-220
Maximum continuous forward current = 8A
Peak reverse repetitive voltage = 600V
Rectifier Type = Fast Recovery Diode Type = Rectifier Pin Count = 3
Number of elements per chip = 2
Peak reverse recovery time = 35ns
Peak non-repetitive forward surge current = 100A
Ultrafast rectifiers are designed for use in switching power supplies, inverters and as freewheeling diodes. Ultrafast 35 nanosecond recovery time Operating junction temperature: 175°C Common TO-220 package @1/8" Heat resistant glass passivated junctions High voltage capable up to 600V Low leakage current specification @ 150°C case temperature Current derating is done at both case and ambient temperatures Mechanical Properties: Case: Epoxy, Molded Weight: Approx. 1.9 grams Finish: Corrosion resistant on all exterior surfaces Terminal Leads are easily solderable Soldering Lead Temperature: Max. 260°C for 10 seconds Shipped in plastic tubes of 50 Marking: UH860

Ulasan Produk

Tidak ada ulasan