HAMMOND Hammond, aluminum die-cast alloy, height: 94 mm, depth: 119 mm 1590BBCB

Sebelum PPN:
Rp639.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = Die-cast aluminum alloy Depth = 119 mm
Height = 94 mm
Width = 34 mm
Dimensions = 119 x 94 x 34mm
Range = 1590
Flange = No Shield = Yes Series = 1590
Hammond die-cast aluminium enclosures are rugged yet easily machined for electronics. Lap joint construction provides protection against dust, dirt and splash ingress. Screws into pre-tapped threaded holes. Comes in cobalt blue and measures 119 x 94 x 34mm. RoHS and REACH compliant. IP54 rated. Enhanced EMI/RFI shielding.

Ulasan Produk

Tidak ada ulasan