HAMMOND Hammond, aluminum die-cast alloy, height: 56 mm, depth: 145 mm 1590XBK

Sebelum PPN:
Rp819.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = Die-cast aluminum alloy Depth = 145 mm
Height = 56 mm
Width = 121 mm
Dimensions = 145 x 121 x 56mm
Range = 1590
Flange = No Shield = Yes Series = 1590
Hammond die-cast aluminium enclosures are rugged yet easily machined for electronics. Lap joint construction provides dust and splash protection. Screws into pre-tapped holes. Available in black, measuring 145 x 121 x 56mm. RoHS and REACH compliant. IP54 rated. Enhanced EMI/RFI shielding.

Ulasan Produk

Tidak ada ulasan