HAMMOND Hammond, aluminum die-cast alloy, height: 60 mm, depth: 112 mm 1590BS

Sebelum PPN:
Rp429.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = Die-cast aluminum alloy Depth = 112 mm
Height = 60 mm
Width = 42 mm
Dimensions = 112 x 60 x 42mm
Range = 1590
Flange = No Shield = Yes Series = 1590
Hammond die-cast aluminium enclosures are rugged yet easily machined for electronics. Lap joint construction provides dust and splash protection. Screws into pre-tapped holes. Natural colour and dimensions 112 x 60 x 42mm. RoHS and REACH compliant. IP54 rated. Enhanced EMI/RFI shielding.

Ulasan Produk

Tidak ada ulasan