HAMMOND Hammond, aluminum die-cast alloy, height: 25 mm, depth: 51 mm 1590LLB

Sebelum PPN:
Rp299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = Die-cast aluminum alloy Depth = 51 mm
Height = 25 mm
Width = 51 mm
Dimensions = 51 x 51 x 25mm
Range = 1590
Flange = No Shield = Yes Series = 1590
Hammond die-cast aluminium enclosures are rugged yet easily machined for electronics. Lap joint construction provides dust and splash protection. Screws into pre-tapped holes. Natural colour, dimensions 51 x 51 x 25mm. RoHS and REACH compliant. IP54 protection rating. Enhanced EMI/RFI shielding.

Ulasan Produk

Tidak ada ulasan