HAMMOND Hammond, Aluminum, Height: 31 mm, Depth: 51 mm 1590LBFLBK

Sebelum PPN:
Rp299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = Die-cast aluminum Depth = 51 mm
Height = 31 mm
Width = 51 mm
Dimensions = 51 x 51 x 31mm
IP protection rating = IP54
Flange = Yes Shield = Yes Series = 1590
Hammond 1590 series die-cast flanged LID enclosures are suitable for rugged, yet easily machined electronics. They feature an imprinted lap joint construction that provides IP54 dust/water protection and excellent EMI/RFI shielding. LID enclosures feature a flanged LID that allows lid screws to be hidden in a wall or shelf for added safety. Aluminium die-cast body material Standard types are designed to meet IP54 Small sidewall draft (less than 2°) for easy PCB mounting

Ulasan Produk

Tidak ada ulasan