HAMMOND Hammond, Aluminum, Height: 31 mm, Depth: 93 mm 1590WABK

Sebelum PPN:
Rp479.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = Die-cast aluminum Depth = 93 mm
Height = 31 mm
Width = 39 mm
Dimensions = 31 x 39 x 93mm
IP protection rating = IP65
Shielded = Yes Series = 1590
Gasket material = Silicone resin
Hammond Waterproof Die Cast Enclosures are part of the 1590 series. Available in black. Rugged electronics enclosures Lap joint construction provides dust and splash resistance Small side wall draft for easy PCB mounting

Ulasan Produk

Tidak ada ulasan