HAMMOND Hammond, Aluminum, Height: 65 mm, Depth: 120 mm 1590CE

Sebelum PPN:
Rp569.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = Die-cast aluminum Depth = 120 mm
Height = 65 mm
Width = 100 mm
Dimensions = 120 x 100 x 65mm
Range = 1590
Color = Clear Flange = No Shield = Yes Series = 1590
Weight = 300g
Gasket material = Silicone resin
Hammond 1590 series die-cast aluminum alloy enclosures are rugged yet easy to machine for electronic devices. The enclosures have low sidewall draft (less than 2°) for easy PCB mounting. They feature lap joint construction for IP54 dust/water protection and excellent EMI/RFI shielding. Aluminum die-cast body material Standard types are designed to meet IP54

Ulasan Produk

Tidak ada ulasan