HAMMOND Hammond, Aluminum, Height: 56 mm, Depth: 145 mm 1590WX

Sebelum PPN:
Rp739.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = Die-cast aluminum Depth = 145 mm
Height = 56 mm
Width = 121 mm
Dimensions = 145 x 121 x 56mm
IP protection rating = IP65
Flange = No Shield = Yes Series = 1590
Hammond 1590 series waterproof aluminum die-cast enclosures are rugged yet easily machined for electronic devices. LID sealed construction Aluminum die-cast body material Waterproof versions are designed to meet IP65 and include gaskets

Ulasan Produk

Tidak ada ulasan