HAMMOND Hammond, Aluminum, Height: 31 mm, Depth: 113 mm 1590BF

Sebelum PPN:
Rp649.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = Die-cast aluminum Depth = 113 mm
Height = 31 mm
Width = 60 mm
Dimensions = 113 x 60 x 31mm
Range = 1590
Flange = Yes Shield = Yes Series = 1590
Hammond 1590 series die-cast flange base enclosures are rugged yet easy to machine for electronic equipment. The enclosures have low sidewall draft (2° or less) for easy PCB mounting. Lap joint construction provides IP54 dust/water protection and excellent EMI/RFI shielding. Aluminum die-cast body material Standard types are designed to meet IP54

Ulasan Produk

Tidak ada ulasan