HAMMOND Hammond, ABS resin, Height: 56 mm, Depth: 122 mm 1591XXTFLBK

Sebelum PPN:
Rp419.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = ABS plastic Depth = 122 mm
Height = 56 mm
Width = 81 mm
Dimensions = 122 x 81 x 56mm
Range = 1591XX
Flange = Yes Series = 1591XX
Hammond's general purpose enclosure is ideal for mounting circuit boards horizontally. The interior of the enclosure is smooth, making it easy to install connectors. It comes with a strong and grooved lid and box mounting flange. It is black in colour and measures 122 x 81 x 56mm. It is IP54 rated and meets UL94 V-0 flammability rating.

Ulasan Produk

Tidak ada ulasan