HAMMOND Hammond, ABS resin, Height: 56 mm, Depth: 193 mm 1591XXESBK

Sebelum PPN:
Rp369.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = ABS plastic Depth = 193 mm
Height = 56 mm
Width = 112 mm
Dimensions = 193 x 112 x 56mm
Range = 1591XX
Flange = None Series = 1591XX
Hammond's general purpose enclosure is ideal for mounting circuit boards horizontally. The interior of the enclosure is smooth, making it easy to install connectors. It comes with a strong and grooved lid and box self-tapping screws. It is black in colour and measures 193 x 112 x 56mm. It is IP54 rated and meets UL94 V-0 flammability rating.

Ulasan Produk

Tidak ada ulasan