HAMMOND Hammond, ABS resin, Height: 31 mm, Depth: 112 mm 1591BSGY

Sebelum PPN:
Rp209.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = ABS plastic Depth = 112 mm
Height = 31 mm
Width = 62 mm
Dimensions = 112 x 62 x 31mm
Range = 1591
Flange = None Shield = None Series = 1591
The Hammond 1591 series is a general purpose plastic ABS enclosure ideal for mounting PCBs horizontally. The interior sides of the enclosure are smooth for easy connector installation. Lap joint construction provides dust and water resistance. The Hammond 1591 series is ideal for applications where repeated assembly and disassembly is required. Designed to meet IP54 requirements Enclosure without mounting flange Built-in card guides may accommodate 1.5 mm (0.062 in) PCBs

Ulasan Produk

Tidak ada ulasan