HAMMOND Hammond, ABS resin, Height: 26 mm, Depth: 85 mm 1591MF2BK

Sebelum PPN:
Rp259.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = ABS plastic Depth = 85 mm
Height = 26 mm
Width = 56 mm
Dimensions = 85 x 56 x 26mm
IP protection rating = IP54
Flange = Yes Shield = No Series = 1591
The Hammond 1591 series is a versatile flanged base plastic enclosure ideal for mounting PCBs horizontally. The enclosure's internal smooth sides allow for easy connector installation. Two internally molded PC board standoffs and lap joint construction provide dust and splash resistance. The Hammond 1591 series is ideal for applications requiring repeated assembly and disassembly. Designed to meet IP54 requirements Enclosure with mounting flanges Built-in card guides may accommodate 1.5 mm (0.062 in) PCBs Black enclosures come with black screws

Ulasan Produk

Tidak ada ulasan