HAMMOND Hammond, ABS resin, Height: 25 mm, Depth: 165 mm 1591HSBK

Sebelum PPN:
Rp279.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: ABS resin Depth: 165 mm
Height 25 mm
Width 71 mm
External dimensions 165 x 71 x 25mm
Range 1591
Color Black
Lid Color Black Flange No Shield No Series 1591
Number of knockouts: 0
Weight 88g
Explosion-proof: No
UL flammability rating: 94V-0. Dimensions do not include the lid and exclude flanges (add 4mm to height when lid is installed). Black enclosures come with black screws, all others with standard nickel-finish screws. General Purpose ABS Enclosure Hammond 1591 Series. The Hammond 1591 series is a general-purpose enclosure for electronic circuits. Ideal for mounting printed circuit boards. The enclosure is made from flame-retardant ABS plastic and is designed to meet an IP rating of IP54. Features and Benefits: Ideal for mounting boards Integrated card guides accept 1.5 mm (0.062") PC cards Lap joint construction provides protection against dust, dirt and splashes, IP54 Lid secured with four 0.5" Phillips screws. The screws are black to match the enclosure. Frequently Asked Questions: What is an IP rating? IP ratings are used to define how well an electrical enclosure seals against the ingress of foreign objects (such as tools and dirt) and moisture. For more information, see the SELECTION section at the top of the page or click on "Selection Guide of an Enclosure." What is included? Enclosure with lid. Four M3 10 mm Phillips screws

Ulasan Produk

Tidak ada ulasan