HAMMOND Hammond, ABS resin, Height: 15 mm, Depth: 60 mm 1551JFLGY
#Grup produk P116403171
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Material: ABS resin Depth: 60 mm
Height 15 mm
Width 35 mm
External dimensions 60 35 15mm
Range 1551
Color Gray Lid Gray Flange Yes Shield No Series 1551
Number of knockouts: 0
Weight 23g
Explosion-proof: None. Dimensions do not include lid and exclude flange (add 4 mm to height when lid is installed). Hammond 1551 Miniature Plastic Enclosure, Flanged. The Hammond 1551 series is a miniature enclosure molded from general-purpose ABS plastic in black or grey with a matte finish. Each enclosure has two internally molded PCB standoffs and a lap joint construction, providing IP 54 protection against dust and splashed water. The enclosure lid is flanged, making it ideal for wall or shell mounting, as well as hanging with tie wraps or cable ties. Features and Benefits: Ideal for mounting small PCBs or for use as a potting box Made from ABS plastic with a satin matte finish Two internal PCB standoffs molded in Lap joint construction provides protection against dust, dirt and water splashes, rated IP54 Frequently Asked Questions: What is an IP rating? IP ratings are used to define how well an electrical enclosure seals against the ingress of foreign objects (tools, dirt, etc.) and moisture. For more information, see the SELECTION section at the top of the page or click on Selection Guide of an Enclosure. What is included? Enclosure with lid Color-matched screws
Height 15 mm
Width 35 mm
External dimensions 60 35 15mm
Range 1551
Color Gray Lid Gray Flange Yes Shield No Series 1551
Number of knockouts: 0
Weight 23g
Explosion-proof: None. Dimensions do not include lid and exclude flange (add 4 mm to height when lid is installed). Hammond 1551 Miniature Plastic Enclosure, Flanged. The Hammond 1551 series is a miniature enclosure molded from general-purpose ABS plastic in black or grey with a matte finish. Each enclosure has two internally molded PCB standoffs and a lap joint construction, providing IP 54 protection against dust and splashed water. The enclosure lid is flanged, making it ideal for wall or shell mounting, as well as hanging with tie wraps or cable ties. Features and Benefits: Ideal for mounting small PCBs or for use as a potting box Made from ABS plastic with a satin matte finish Two internal PCB standoffs molded in Lap joint construction provides protection against dust, dirt and water splashes, rated IP54 Frequently Asked Questions: What is an IP rating? IP ratings are used to define how well an electrical enclosure seals against the ingress of foreign objects (tools, dirt, etc.) and moisture. For more information, see the SELECTION section at the top of the page or click on Selection Guide of an Enclosure. What is included? Enclosure with lid Color-matched screws
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
