HAMMOND Hammond, ABS resin, Height: 15 mm, Depth: 40 mm 1551QFLBK

Sebelum PPN:
Rp92.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = ABS plastic Depth = 40 mm
Height = 15 mm
Width = 40 mm
Dimensions = 40 x 40 x 15mm
Range = 1551
Colour = Black
Lid Color = Black Flange = Yes Shield = No Series = 1551
Weight = 18g
RAL code = RAL 9005
The Hammond 1551QFLBK enclosure is suitable for mounting small PCBs or for use as a potting box. It has a satin finish and includes a LID and two self-tapping screws. The 1551QFLBK features lap joint construction to prevent the ingress of dust and water droplets. Made from ABS plastic IP rating: IP54 Black color

Ulasan Produk

Tidak ada ulasan