HAMMOND Hammond, ABS resin, Height: 15 mm, Depth: 50 mm 1551FTBU

Sebelum PPN:
Rp109.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = ABS plastic Depth = 50 mm
Height = 15 mm
Width = 35 mm
Dimensions = 50 x 35 x 15mm
IP protection rating = IP54
Color = Translucent Blue Lid Color = Translucent Blue Flange = Yes Shield = No Series = 1551
Transparent door = None
RAL code = RAL 5002
The Hammond 1551FTBU enclosure is suitable for mounting small PCBs or for use as a potting box. It has a satin finish and includes a LID and two self-tapping screws. The 1551FTBU features lap joint construction to protect against dust ingress and water splashes. Made from ABS plastic IP rating: IP54 Translucent blue

Ulasan Produk

Tidak ada ulasan